Zoro Homepage

Eldrid Flush Mount, Brass

  • Mfr # FLU4076A

  • Zoro # G609075321


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shade Color
White
Fixture Housing Color
White/Gold
Housing Material
Iron
Light Bulb Bass
E26
Canopy Dimensions
5 in X 5 in X 0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLU4076A
Zoro #
G609075321
UPC #
195058360388
Country of Origin
China

Dimensions

Canopy Dimensions
5 in X 5 in X 0.875 in

Details

Shade Color
White
Fixture Housing Color
White/Gold
Housing Material
Iron
Light Bulb Bass
E26
Watts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.