Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elisha Accent Table, Gold Leaf

  • Mfr # FOX2599A

  • Zoro # G010680893


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
28.3in X 28.3in X 18.8in
Color
Black & Gold
Metal Color
Gold Leaf
Metal Type
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2599A
Zoro #
G010680893
UPC #
889048120464
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
28.3in X 28.3in X 18.8in

Details

Color
Black & Gold
Metal Color
Gold Leaf
Metal Type
Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.