
Elwin 8 Shelf Etagere, Antique White
Mfr # ETG2102A
Zoro # G311894968
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Wood Type
Fir, Mdf
Color
White
Weight Capacity
50 Lbs.
Number of Drawers
7
Finish
Nc Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETG2102A
Zoro #
G311894968
UPC #
195058296014
Country of Origin
China
Dimensions
Size
16.5 in X55.8 in X72.2 in
Details
Wood Type
Fir, Mdf
Color
White
Weight Capacity
50 Lbs.
Number of Drawers
7
Finish
Nc Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.