This item is Discontinued.

Safavieh Esmeralda Side Table- French Grey - 32.25 x 18.25 x 18.25 in. AMH6602B

Esmeralda Side Table- French Grey - 32.25 x 18.25 x 18.25 in. (Discontinued)

  • Mfr # AMH6602B
  • Zoro # G910690206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH6602B
Zoro #
G910690206
UPC #
683726141136
Country of Origin
China

Dimensions

Size Dimension
18.3 in x 18.3 in x 32.3 in

Details

Tabletop Color
Ash Grey
Weight Capacity
30 Lbs
Tabletop Material
Mdf / Poplar
Finish
Nc Coating
Wood Type
Elm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.