
Estella 1 Drawer Accent Table, White
Mfr # ACC5722A
Zoro # G811838158
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Finish
Water Based Paint
Assembly
Assembly Required
Color
White
Wood Species
Pine / Mdf
Metal Type
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC5722A
Zoro #
G811838158
UPC #
195058020176
Country of Origin
China
Dimensions
Drawer/Shelf Dimensions
17.1 in X 9.8 in X 3.6 in
Dimensions
19 in X 15.8 in X 26 in
Details
Finish
Water Based Paint
Assembly
Assembly Required
Color
White
Wood Species
Pine / Mdf
Metal Type
Zinc Alloy
Intended / Approved Use
Residential Use Only
Weight Capacity
40 lbs.
Metal Color
Antique Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.