Zoro Homepage

Estella 4 Drawer Console Table, Distrssed White

  • Mfr # CNS5732A

  • Zoro # G311851084


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Assembly
Assembly Required
Dimensions
42 in X 13 in X 29.5 in
Quantity of Shelves
1
Metal Type
Zinc Alloy
Quantity of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5732A
Zoro #
G311851084
UPC #
195058020497
Country of Origin
China

Dimensions

Dimensions
42 in X 13 in X 29.5 in
Drawer/Shelf Dimensions
Drawer: 19.4 in X 8.6 in X 2.9 in Shelf: 38.5 in X 9.4 in X 14.4 in

Details

Assembly
Assembly Required
Quantity of Shelves
1
Metal Type
Zinc Alloy
Quantity of Drawers
4
Color
White
Finish
Water Based Paint
Metal Color
Antique Gold
Weight Capacity
40 lbs.
Wood Species
Pine / Mdf
Intended / Approved Use
Residential Use Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.