
Europa Dining Set, Grey
Mfr # PAT7082B
Zoro # G911957803
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil
Contents
Wood
Set Dimensions
Chair: 15 in X 50 in X 17.7 in Table: 35.4 in X 60.2 in X 29.1 in
Metal Type
Galvanized Steel
Wood Species
Acacia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT7082B
Zoro #
G911957803
UPC #
195058533706
Country of Origin
China
Dimensions
Set Dimensions
Chair: 15 in X 50 in X 17.7 in Table: 35.4 in X 60.2 in X 29.1 in
Seat Dimensions
15 in X 50 in X 17.7 in
Details
Finish
Oil
Contents
Wood
Metal Type
Galvanized Steel
Wood Species
Acacia
Assembled/Unassembled
Unassembled
Tabletop Color
Grey
Fabric
100% Polyester
Intended / Approved Use
Residential Use Only
Weight Capacity
Chair: 275 Lbs. Table: 150 Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.