This item is Discontinued.

Safavieh Evelynn Tufted Linen Chrome Leg Swivel Office Chair, Grey OCH4502A

Evelynn Tufted Linen Chrome Leg Swivel Office Chair, Grey (Discontinued)

  • Mfr # OCH4502A
  • Zoro # G210727572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCH4502A
Zoro #
G210727572
UPC #
889048413559
Country of Origin
China

Dimensions

Seat Dimensions
18.5 in X 17.9 in X 20.90 in
Dimensions
24 in X 21.6 in X 34.5 in

Details

Contents
Metal
Metal Type
Iron
Fabric
Linen
Color
Grey / Chrome
Intended / Approved Use
Residential Use Only
Finish
Electroplating
Weight Capacity
275 lbs.
Metal Color
Chrome
Assembly Required
Yes View Assembly Instructions

Description

Evelynn Tufted Linen Chrome Leg Swivel Office Chair, Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.