This item is Discontinued.

Safavieh Evelynn Tufted Velvet Chrome Leg Swivel Office Chair, Navy OCH4502B

Evelynn Tufted Velvet Chrome Leg Swivel Office Chair, Navy (Discontinued)

  • Mfr # OCH4502B
  • Zoro # G110727535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OCH4502B
Zoro #
G110727535
UPC #
889048413597
Country of Origin
China

Dimensions

Dimensions
24 in X 21.6 in X 34.5 in
Seat Dimensions
18.5 in X 17.9 in X 20.90 in

Details

Color
Chrome, Navy
Weight Capacity
275 lbs.
Finish
Electroplating
Intended / Approved Use
Residential Use Only
Fabric
Velvet
Contents
Metal
Assembly Required
Yes View Assembly Instructions
Metal Type
Iron
Metal Color
Chrome

Description

Evelynn Tufted Velvet Chrome Leg Swivel Office Chair, Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.