This item is Discontinued.

Safavieh Everly Drawer Side Table- Vintage Grey - 27.6 x 11.8 x 15 in. AMH5743D

Everly Drawer Side Table- Vintage Grey - 27.6 x 11.8 x 15 in. (Discontinued)

  • Mfr # AMH5743D
  • Zoro # G110669729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH5743D
Zoro #
G110669729
UPC #
889048039155
Country of Origin
China

Dimensions

Size Dimension
15 in X11.8 in X26 in

Details

Number of Drawers
3
Metal Type
Aluminum Alloy
Finish
Water Based Paint
Tabletop Color
Vintage Grey
Wood Type
Pine / Mdf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.