Zoro Homepage

Evoke Medium Rectangle Rugs Ivory & Light Blue - 6 ft.-7 in. x 9 ft.

  • Mfr # EVK224C-6

  • Zoro # G611521564


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Light Blue
Pattern
evoke
Material
Polypropylene
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVK224C-6
Zoro #
G611521564
UPC #
889048110205
Country of Origin
Turkey

Dimensions

Size
6 ft-7inX9 ft

Details

Color
Ivory/Light Blue
Pattern
evoke
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.