Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evoke Power Loomed Rectangle Area Rug, Grey and Ivory - 3 x 5 ft.

  • Mfr # EVK220D-3

  • Zoro # G309284597


product price: $54.59
/ea

Key Features

Color
Ivory/Grey
Pattern
evoke
Material
Polypropylene
Size
3 ft x 5 ft
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVK220D-3
Zoro #
G309284597
UPC #
889048134065
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft

Details

Color
Ivory/Grey
Pattern
evoke
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.