Zoro Homepage

Express Shag Hand Tufted Medium Rectangle Area Rug, Beige - 5 x 8 ft.

  • Mfr # SGE620B-5

  • Zoro # G515817831


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGE620B-5
Zoro #
G515817831
UPC #
889048283695
Country of Origin
India

Description

Let the Express Shag collection convey your jubilation for you with its soft medium shag pile. Hand made with durable polyester fibers this shag rug is the ideal choice for easy-care and instant styling to any home. Add comforting texture and a soft-underfoot feel to your modern decor. Features -Cotton backing rug pad recommended to help prevent shifting and sliding -Hand tufted in India -Area rug is one of the easiest and most fashionable ways to refresh a room with character and style Specifications - Color: Beige - Size: 5' x 8' - Country of Origin: India - Design Type: Shag Versatile - Collection: Express Shag - Shape: Medium Rectangle - Pile Height: 1.18 - Material: Polyester - Weave: Hand Tufted - Weight: 33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.