Zoro Homepage

Fenton Flush Mount, Nickle

  • Mfr # FLU4086A

  • Zoro # G909075205


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Shade Color
Nickel
Cord Length
6
Canopy Dimensions
6 in X 6 in X 1 in
Housing Material
Iron
Fixture Housing Color
Nickle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLU4086A
Zoro #
G909075205
UPC #
195058360524
Country of Origin
China

Dimensions

Cord Length
6
Canopy Dimensions
6 in X 6 in X 1 in

Details

Shade Color
Nickel
Housing Material
Iron
Fixture Housing Color
Nickle
Light Bulb Bass
E26
Watts
Led 4w

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.