
Florabella Mirrored Accent Table, Bronze
Mfr # SFV9518A
Zoro # G411838695
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
100 Lbs.
Drawer Dimensions
15.4 in X 15.4 in X 16 in
Metal Color
Bronze
Frame Material
Metal / Mirror / Glass; Velvet
Metal Type
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFV9518A
Zoro #
G411838695
UPC #
195058516976
Country of Origin
China
Dimensions
Drawer Dimensions
15.4 in X 15.4 in X 16 in
Size
18 in X18 in X20 in
Details
Weight Capacity
100 Lbs.
Metal Color
Bronze
Frame Material
Metal / Mirror / Glass; Velvet
Metal Type
Iron
Color
Bronze
Number of Drawers
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.