This item is Discontinued.

Safavieh Fontana Shag 800 Rug, Blue - 9 x 12 ft. FNT800M-9

Fontana Shag 800 Rug, Blue - 9 x 12 ft. (Discontinued)

  • Mfr # FNT800M-9
  • Zoro # G715816962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNT800M-9
Zoro #
G715816962
UPC #
889048695016
Country of Origin
Turkey

Description

We have good design is born out of collaboration for rugs. For most of our collection thats done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use. Specifications - Color: Blue - Size: 9 x 12 ft. - Collection: Fontana Shag - Shape: Large Rectangle - Style: Contemporary - Country of Origin: Turkey - Fiber Content: Polypropylene - Construction: Power Loomed - Pile Height: 50 mm - Backing: Latex - Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.