This item is Discontinued.

Safavieh Fontana Shag 800 RugSilver 4 x 6 ft. FNT800G-4

Fontana Shag 800 RugSilver 4 x 6 ft. (Discontinued)

  • Mfr # FNT800G-4
  • Zoro # G809750042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNT800G-4
Zoro #
G809750042
UPC #
889048694897
Country of Origin
Turkey

Dimensions

Pile Height
1.97in
Size
4inX6in

Details

Color
Silver
Pattern
fontana shag
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.