This item is Discontinued.

Safavieh Four Seasons Hand Hooked Rectangle Rug- Ivory - Brown- 3 ft. 6 in. x 5 ft. 6 in. FRS243L-4

Four Seasons Hand Hooked Rectangle Rug- Ivory - Brown- 3 ft. 6 in. x 5 ft. 6 in. (Discontinued)

  • Mfr # FRS243L-4
  • Zoro # G209655824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRS243L-4
Zoro #
G209655824
UPC #
889048095601
Country of Origin
China

Dimensions

Size
3 ft-6inX5 ft-6in
Pile Height
0.25in

Details

Color
Ivory/Brown
Pattern
four seasons
Material
Polyester
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.