This item is Discontinued.

Safavieh Four Seasons Hand Hooked Rectangle Rug- Light Blue - Ivory- 3 ft. 6 in. x 5 ft. 6 in. FRS237G-4

Four Seasons Hand Hooked Rectangle Rug- Light Blue - Ivory- 3 ft. 6 in. x 5 ft. 6 in. (Discontinued)

  • Mfr # FRS237G-4
  • Zoro # G310697034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRS237G-4
Zoro #
G310697034
UPC #
889048095083
Country of Origin
China

Dimensions

Pile Height
0.25 in
Size
3ft X 5 ft

Details

Color
Light Blue/Ivory
Material
Polyester
Weave
hand tufted / hooked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.