This item is Discontinued.

Safavieh Four Seasons Hand Hooked Runner Rug- Ivory - Black- 2 ft. 3 in. x 8 ft. FRS244P-28

Four Seasons Hand Hooked Runner Rug- Ivory - Black- 2 ft. 3 in. x 8 ft. (Discontinued)

  • Mfr # FRS244P-28
  • Zoro # G109656082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRS244P-28
Zoro #
G109656082
UPC #
889048095670
Country of Origin
China

Dimensions

Pile Height
0.25in
Size
2 ft-3inX8 ft

Details

Color
Ivory/Black
Pattern
four seasons
Material
Polyester
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.