This item is Discontinued.

Safavieh Four Seasons Hand Hooked Runner Rug- Navy - Ivory- 2 ft. 3 in. x 8 ft. FRS242H-28

Four Seasons Hand Hooked Runner Rug- Navy - Ivory- 2 ft. 3 in. x 8 ft. (Discontinued)

  • Mfr # FRS242H-28
  • Zoro # G909655353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRS242H-28
Zoro #
G909655353
UPC #
889048095434
Country of Origin
China

Dimensions

Pile Height
0.25 in
Size
2ft X8ft

Details

Weave
hand tufted / hooked
Material
Polyester
Color
Navy/Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.