Zoro Homepage

Fraleigh Outdoor Lantern, Black - 2 Piece

  • Mfr # PLT4073A-SET2

  • Zoro # G709988828


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Flashlight Body Material
Metal / Glass
Flashlight Battery Size
6.375in x 6.375in x 16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4073A-SET2
Zoro #
G709988828
UPC #
195058428705
Country of Origin
China

Dimensions

Flashlight Battery Size
6.375in x 6.375in x 16in

Details

Body Color
Black
Flashlight Body Material
Metal / Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.