Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freddy Storage Bench- Cherry - 19.9 X 16.1 X 33.5 In.

  • Mfr # AMH5736E

  • Zoro # G210758927


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
33.5inX16.1inX19.9in
Weight Capacity
300 Lbs.
Color
Cherry
Material
Pine
No Of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5736E
Zoro #
G210758927
UPC #
889048040090
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
33.5inX16.1inX19.9in
Drawer Dimensions
14.2in X 14.4in X 11in

Details

Weight Capacity
300 Lbs.
Color
Cherry
Material
Pine
No Of Shelves
1
Fabric Material
Canvas
Finish Surface Treatment
Water Based Paint
No Of Drawers
2

Description

Freddy Storage Bench- Cherry - 19.9 X 16.1 X 33.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.