
Freddy Storage Bench- Distressed White - 19.9 X 16.1 X 33.5 In.
Mfr # AMH5736D
Zoro # G610758855
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height x Depth)
33.5inX16.1inX19.9in
Weight Capacity
300 Lbs.
Material
Pine
Color
Vintage White
Finish Surface Treatment
Water Based Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMH5736D
Zoro #
G610758855
UPC #
889048040083
Country of Origin
China
Dimensions
Size (Width x Height x Depth)
33.5inX16.1inX19.9in
Drawer Dimensions
14.2in X 14.4in X 11in
Details
Weight Capacity
300 Lbs.
Material
Pine
Color
Vintage White
Finish Surface Treatment
Water Based Paint
No Of Drawers
2
No Of Shelves
1
Fabric Material
Canvas
Description
Freddy Storage Bench- Distressed White - 19.9 X 16.1 X 33.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.