This item is Discontinued.

Safavieh Freddy Storage Bench- Vintage Grey - 19.9 X 16.1 X 33.5 In. AMH5736F

Freddy Storage Bench- Vintage Grey - 19.9 X 16.1 X 33.5 In. (Discontinued)

  • Mfr # AMH5736F
  • Zoro # G610758909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5736F
Zoro #
G610758909
UPC #
889048040106
Country of Origin
China

Dimensions

Dimensions
33.5 in X 16.1 in X 19.9 in

Details

Finish
Water Based Paint
Color
Vintage Grey
Fabric
Canvas
Intended / Approved Use
Residential Use Only
Wood Species
Pine Wood
Weight Capacity
300 lbs.
Material
Sponge-us Fire Safety Standard

Description

Freddy Storage Bench- Vintage Grey - 19.9 X 16.1 X 33.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.