Zoro Homepage

Gabe Corner Table - Vintage Grey

  • Mfr # AMH5709A

  • Zoro # G410763844


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
33.9inx17.3inx28in
Weight Capacity
35 Lbs
Color
Vintage Grey
Material
Pine
No Of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5709A
Zoro #
G410763844
UPC #
683726471226
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
33.9inx17.3inx28in
Drawer Dimensions
9.8in X 9.6in X 3.9
Shelf Dimensions
31.5in X 16.1in X 1.8in

Details

Weight Capacity
35 Lbs
Color
Vintage Grey
Material
Pine
No Of Shelves
1
No Of Drawers
1
Metal Type
Aluminum Alloy
Finish Surface Treatment
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.