Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gary Console Table - Distressed Cream

  • Mfr # AMH5705C

  • Zoro # G010654016


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
50 lbs.
Quantity of Drawers
2
Finish
Water Based Paint
Drawer Dimensions
13.2 in X 10.8 in X 3.7 in
Color
Distressed Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5705C
Zoro #
G010654016
UPC #
683726471059
Country of Origin
China

Dimensions

Drawer Dimensions
13.2 in X 10.8 in X 3.7 in
Dimensions
37.8 in X 13 in X 31.9 in
Shelf Dimensions
31.5 in X 11.4 in X 18.7 in

Details

Weight Capacity
50 lbs.
Quantity of Drawers
2
Finish
Water Based Paint
Color
Distressed Cream
Intended / Approved Use
Residential Use Only
Metal Type
Aluminum Alloy
Quantity of Shelves
1
Wood Species
Pine
Assembly
Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.