This item is Discontinued.

Safavieh Gino Arm Chair- Black- White Cushion - 31.5 x 23 x 24 in. SEA4017A

This item is Discontinued.

Safavieh

Gino Arm Chair- Black- White Cushion - 31.5 x 23 x 24 in. (Discontinued)

Mfr # SEA4017A
Zoro # G710531686
UPC # 683726343165
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEA4017A
Zoro #
G710531686
UPC #
683726343165
Country of Origin
China

Dimensions

Size Dimension
24in X 23in X 31.5in

Details

Weight Capacity
275 Lbs.
Frame Material
100% Cotton
Fill Material
Foam
Color
Brown
Finish Surface Treatment
Pu

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.