This item is Discontinued.

Safavieh Giorgio Dble Rod Clothes Rack, Black - 13.8 x 35.4 in. HAC1019A

Giorgio Dble Rod Clothes Rack, Black - 13.8 x 35.4 in. (Discontinued)

  • Mfr # HAC1019A
  • Zoro # G715854155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAC1019A
Zoro #
G715854155
UPC #
889048135949
Country of Origin
China

Description

In the past few decades Safavieh has come a long way with sophisticated operations. We’ve always been conside on fine quality craftsmanship and style. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailo to earn your trust and loyalty. Our products are tailo to earn your trust and loyalty. The Giorgio Double Rod Clothes Rack is a portable wardrobe solution with maximum storage. Two long vertical rods ensure garments of all sizes and shapes can breathe while hefty storage shelves ensure that accessories are visible and instantly accessible. Specifications - Color: Black - Metal Color: Black - Metal Type: Carbon Steel - Collection Name: Safavieh - Assembly Required: Yes - Dimensions: 13.8 W x 35.4 D - Weight: 6.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.