Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glazed Ceramic Elephant Stool - Silver

  • Mfr # ACS4501E

  • Zoro # G910692590


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
195 Lbs.
Frame Material
Ceramic
Color
Silver
Size
19.8 in x 14.3 in x 16.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS4501E
Zoro #
G910692590
UPC #
683726468493
Country of Origin
China

Dimensions

Size
19.8 in x 14.3 in x 16.8 in

Details

Weight Capacity
195 Lbs.
Frame Material
Ceramic
Color
Silver
Finish
Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.