Zoro Homepage

Greta Accent Table Silver

  • Mfr # AMH6603E

  • Zoro # G010667870


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
22inX22inX28.8in
Weight Capacity
15 Lbs.
Color
Silver
Material
Pine
Finish Surface Treatment
Nc Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6603E
Zoro #
G010667870
UPC #
683726141198
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
22inX22inX28.8in

Details

Weight Capacity
15 Lbs.
Color
Silver
Material
Pine
Finish Surface Treatment
Nc Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.