Zoro Homepage

Guildsman Metal Table Stool, White

  • Mfr # FOX5515B

  • Zoro # G512490778


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Metal Type
Aluminum
Size
14.5 in X14.5 in X21.5 in
Finish
Powder Coating
Metal Color
White
Weight Capacity
176 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX5515B
Zoro #
G512490778
UPC #
195058199315
Country of Origin
India

Dimensions

Size
14.5 in X14.5 in X21.5 in
Dimensions
14.5 in X 14.5 in X 21.5 in

Details

Metal Type
Aluminum
Finish
Powder Coating
Metal Color
White
Weight Capacity
176 lbs.
Color
White
Intended / Approved Use
Residential Use Only
Contents
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.