Hamish Side Table, Light Tan
Mfr # FOX4248A
Zoro # G810690221
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Metal Color
Black
Metal Type
Iron
Size Dimension
17.3 in X17.3 in X23.6 in
Weight Capacity
30 Lbs.
Tabletop Color
Light Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOX4248A
Zoro #
G810690221
UPC #
889048200364
Country of Origin
China
Dimensions
Size Dimension
17.3 in X17.3 in X23.6 in
Details
Metal Color
Black
Metal Type
Iron
Weight Capacity
30 Lbs.
Tabletop Color
Light Grey
Wood Type
Mdf
Finish
Water Based Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.