
Hannes Flush Mount, Black
Mfr # FLU4087A
Zoro # G209079668
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Light Bulb Bass
E26
Canopy Dimensions
5 in X 5 in X 0.875 in
Size Dimension
12.5 in x 12.5 in x 9.5 in
Shade Color
Clear
Housing Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLU4087A
Zoro #
G209079668
UPC #
195058360531
Country of Origin
China
Dimensions
Canopy Dimensions
5 in X 5 in X 0.875 in
Size Dimension
12.5 in x 12.5 in x 9.5 in
Details
Light Bulb Bass
E26
Shade Color
Clear
Housing Material
Iron
Fixture Housing Color
Matte Black
Watts
4w
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.