Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harry Storage Unit - Vintage Grey

  • Mfr # AMH5702A

  • Zoro # G910884506


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
75 Lbs.
Wood Type
Pine
Metal Type
Aluminum Alloy
Number of Drawers
6
Finish
Water Based Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5702A
Zoro #
G910884506
UPC #
683726470687
Country of Origin
China

Dimensions

Size
29.9 in X13 in X26 in

Details

Weight Capacity
75 Lbs.
Wood Type
Pine
Metal Type
Aluminum Alloy
Number of Drawers
6
Finish
Water Based Paint
Color
Vintage Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.