Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heather Pedestal Side Table - Distressed Cream

  • Mfr # AMH5711C

  • Zoro # G110690204


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Size Dimension
18.1 in X18.1 in X26 in
Number of Shelves
1
Wood Type
Pine
Tabletop Color
Distressed Cream
Weight Capacity
25 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5711C
Zoro #
G110690204
UPC #
683726471417
Country of Origin
China

Dimensions

Size Dimension
18.1 in X18.1 in X26 in
Shelf Dimensions
11.8 in X 11.8 in X 16.1 in

Details

Number of Shelves
1
Wood Type
Pine
Tabletop Color
Distressed Cream
Weight Capacity
25 Lbs.
Finish
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.