
Hilton 3 Drawer Desk, Rustic Brown & Black
Mfr # DSK2206A
Zoro # G911840457
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Color
Oak / Black
Dimensions
43.3 in X 21.7 in X 29.5 in
Assembled/Unassembled
Unassembled
Weight Capacity
100 lbs.
Finish
Pvc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSK2206A
Zoro #
G911840457
UPC #
889048445413
Country of Origin
China
Dimensions
Dimensions
43.3 in X 21.7 in X 29.5 in
Details
Color
Oak / Black
Assembled/Unassembled
Unassembled
Weight Capacity
100 lbs.
Finish
Pvc
For Use With
Residential Use Only
Metal Type
Metal Tube
Wood Color
Oak
Wood Species
Mdf
Metal Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.