Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hudson Shag 300 Power Loomed Medium Rectangular Area Rug; Ivory & Grey - 6 x 9 ft.

  • Mfr # SGH330A-6

  • Zoro # G011661204


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Size
6inX9in
Color
Ivory/Grey
Pattern
hudson shag
Material
Polypropylene
Pile Height
1.81in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGH330A-6
Zoro #
G011661204
UPC #
889048501119
Country of Origin
Turkey

Dimensions

Size
6inX9in
Pile Height
1.81in

Details

Color
Ivory/Grey
Pattern
hudson shag
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.