
Hudson Shag 300 Power Loomed Medium Rectangular Area Rug; Ivory & Grey - 6 x 9 ft.
Mfr # SGH375A-6
Zoro # G611660966
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory/Grey
Pile Height
1.81 in
Weave
power loomed
Size
6ft X9ft
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGH375A-6
Zoro #
G611660966
UPC #
889048501164
Country of Origin
Turkey
Dimensions
Pile Height
1.81 in
Size
6ft X9ft
Details
Color
Ivory/Grey
Weave
power loomed
Material
Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.