This item is Discontinued.

Safavieh Hudson Shag 300 Power Loomed Round Area Rug, Ivory and Grey - 5 x 5 ft. SGH329A-5R

Hudson Shag 300 Power Loomed Round Area Rug, Ivory and Grey - 5 x 5 ft. (Discontinued)

  • Mfr # SGH329A-5R
  • Zoro # G209748755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGH329A-5R
Zoro #
G209748755
UPC #
889048503700
Country of Origin
Türkiye

Dimensions

Size
5ft X5ft
Pile Height
1.81 in

Details

Color
Ivory/Grey
Weave
power loomed
Material
Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.