This item is Discontinued.

Safavieh Hudson Shag Accent Area RugNavy & Ivory 2 ft. 3 in. x 3 ft. 9 in. SGH281C-24

Hudson Shag Accent Area RugNavy & Ivory 2 ft. 3 in. x 3 ft. 9 in. (Discontinued)

  • Mfr # SGH281C-24
  • Zoro # G709749900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGH281C-24
Zoro #
G709749900
UPC #
889048237629
Country of Origin
Türkiye

Dimensions

Pile Height
1.81 in
Size
2 ft 3 in x 3 ft 9 in

Details

Weave
power loomed
Material
Polypropylene
Color
Navy/Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.