Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hutch Flush Mount, Gold

  • Mfr # FLU4002A

  • Zoro # G910589524


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Size
16in x 16in x 10.25in
Finish
Gold Leaf
Glass Color
Gold
Bulb Type
C26
Shade Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLU4002A
Zoro #
G910589524
UPC #
889048256033
Country of Origin
China

Dimensions

Size
16in x 16in x 10.25in
Cord Length
6in

Details

Finish
Gold Leaf
Glass Color
Gold
Bulb Type
C26
Shade Color
Off White
Body Material
Iron/ Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.