
Hydra Round Side Table, Dark Grey
Mfr # FOX5520B
Zoro # G611779699
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Metal Type
Aluminum
Finish
Powder Coating
Dimensions
15.8 in X 15.8 in X 21.5 in
Intended / Approved Use
Residential Use Only
Tabletop Color
Dark Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOX5520B
Zoro #
G611779699
UPC #
195058549417
Country of Origin
India
Dimensions
Dimensions
15.8 in X 15.8 in X 21.5 in
Details
Metal Type
Aluminum
Finish
Powder Coating
Intended / Approved Use
Residential Use Only
Tabletop Color
Dark Grey
Assembled/Unassembled
Assembled
Weight Capacity
18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.