
Ian 3 Circle Accent Table, Rustic Honey & Gold
Mfr # ACC3702A
Zoro # G811838660
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Metal Type
Iron
Size
34 in X30 in X20.5 in
Metal Color
Gold
Weight Capacity
50 lbs.
Color
Rustic Honey / Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC3702A
Zoro #
G811838660
UPC #
889048538566
Country of Origin
India
Dimensions
Size
34 in X30 in X20.5 in
Dimensions
34 in X 30 in X 20.5 in
Details
Metal Type
Iron
Metal Color
Gold
Weight Capacity
50 lbs.
Color
Rustic Honey / Gold
Wood Type
Mango
Contents
Metal
Intended / Approved Use
Residential Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.