Zoro Homepage

Isaac Storage Bench, Dusty Green

  • Mfr # AMH6530B

  • Zoro # G010758875


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Wood Type
Mdf/ Pine
Number of Shelves
2
Weight Capacity
550 Lbs.
Drawer Dimensions
12.6 in X 14.8 in X 10.2 in
Finish
Nc Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6530B
Zoro #
G010758875
UPC #
683726708537
Country of Origin
China

Dimensions

Drawer Dimensions
12.6 in X 14.8 in X 10.2 in
Size
42.5 in X15.5 in X20 in

Details

Wood Type
Mdf/ Pine
Number of Shelves
2
Weight Capacity
550 Lbs.
Finish
Nc Coating
Number of Drawers
3
Color
Dusty Green

Description

Isaac Storage Bench, Dusty Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.