Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Jarome End Table- Barley - 30.1 x 15 x 17.9 in. AMH6627D

Jarome End Table- Barley - 30.1 x 15 x 17.9 in. (Discontinued)

  • Mfr # AMH6627D
  • Zoro # G510643190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6627D
Zoro #
G510643190
UPC #
683726248903
Country of Origin
China

Dimensions

Cabinet Dimensions
13.7 in W X 12.7 in D X 17.2 in H
Drawer Dimensions
12.7 in X 4.7 in X 12.3 in
Dimensions
17.9 in X 15 in X 30.1 in

Details

Intended / Approved Use
Residential Use Only
Finish
Nc Coating
Weight Capacity
35 lbs.
Wood Color
Barley
Assembled/Unassembled
Assembled
Wood Species
Poplar
Tabletop Color
Barley
Metal Color
Silver
Metal Type
Zinc
Quantity of Drawers
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.