Zoro Homepage

Jay Tray Tables - Walnut

  • Mfr # AMH6572A

  • Zoro # G510680904


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
24.4inX17inX23.8in
Shape
Rectangle
Overall Height
23.80in
Weight Capacity
30 Lbs.
Assembly
Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6572A
Zoro #
G510680904
UPC #
683726403289
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
24.4inX17inX23.8in
Overall Height
23.80in
Width
24.40in
Depth
16.90in

Details

Shape
Rectangle
Weight Capacity
30 Lbs.
Assembly
Not Required
Material
Elm/ Pine
Item
Nesting Table
Color
Black & Oak
Includes
Base Included
Number of Legs
4
Finish Surface Treatment
Nc Coating
Metal Type
Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.