Zoro Homepage

Jenesis Round Accent Table, White & Gold

  • Mfr # ACC3211A

  • Zoro # G911838195


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Intended / Approved Use
Residential Use Only
Metal Type
Iron
Metal Color
Gold
Dimensions
15.5 in X 15.5 in X 20 in
Weight Capacity
30 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC3211A
Zoro #
G911838195
UPC #
889048636002
Country of Origin
China

Dimensions

Dimensions
15.5 in X 15.5 in X 20 in

Details

Intended / Approved Use
Residential Use Only
Metal Type
Iron
Metal Color
Gold
Weight Capacity
30 lbs.
Color
White Marble / Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.