Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Joe End Table- Barley - 24.2 x 14.2 x 18.1 in. AMH6629D

Joe End Table- Barley - 24.2 x 14.2 x 18.1 in. (Discontinued)

  • Mfr # AMH6629D
  • Zoro # G510643169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6629D
Zoro #
G510643169
UPC #
683726255871
Country of Origin
China

Dimensions

Drawer Dimensions
11.5 in X 4.7 in X 10.9 in
Size Dimension
18.1 in X14.2 in X24.2 in

Details

Wood Type
Poplar
Metal Color
Dark Bronze
Tabletop Color
Barley
Finish
Nc Coating
Number of Drawers
3
Weight Capacity
45 Lbs.
Metal Type
Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.