This item is Discontinued.

Safavieh Joe End Table- Steel Teal - 24.2 x 14.2 x 18.1 in. AMH6629B

Joe End Table- Steel Teal - 24.2 x 14.2 x 18.1 in. (Discontinued)

  • Mfr # AMH6629B
  • Zoro # G110643194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH6629B
Zoro #
G110643194
UPC #
683726255536
Country of Origin
China

Dimensions

Size Dimension
18.1 in X14.2 in X24.2 in
Drawer Dimensions
11.5 in X 4.7 in X 10.9 in

Details

Weight Capacity
45 Lbs.
Metal Color
Silver
Metal Type
Zinc Alloy
Wood Type
Pine
Number of Drawers
3
Tabletop Color
Dark Teal
Finish
Nc Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.